Beli caliper mitutoyo 150mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  3. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  4. Mitutoyo Digimatic Thickness Gauge Data Logger Printer Set (Alat ukur ketebalan)
    Mulai

    Rp19.999.900

    Mitutoyo Digimatic Thickness Gauge Data Logger Printer Set (Alat ukur ketebalan)
    Deskripsi:
    The thickness of small parts, paper, felt, etc. can be measured quickly with a single touch. Both the contact point and the anvil are made of ceramic, so there is no need to worry about rust. The dial gauge has an outer frame and a top plate that are molded as one piece, so there is no need to worry about water or oil getting in from the front.
  5. Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Mulai

    Rp1.599.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15W
    • Remarks: Carbide-tipped jaws for OD measurement
    • Technology: Mechanical
  6. TJAP MATA Gagang Ratchet 3/4inch
    Mulai

    Rp1.399.900

    TJAP MATA Gagang Ratchet 3/4inch
    atribut:
    • Size (inch): 20
  7. TJAP MATA Gagang Ratchet 1/2 inch
    Mulai

    Rp159.900

    TJAP MATA Gagang Ratchet 1/2 inch
    atribut:
    • Drive Size (inch): 1/2
  8. Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)
    Mulai

    Rp6.099.900

  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    An industry standard measuring tool
  10. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  11. FSA Barricade Tape
    16%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp47.900

  12. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  13. Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    43%
    Mulai

    Rp2.899.900

    Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    Deskripsi:
    Use of an electromagnetic induction absolute encoder eliminates the need for troublesome home position alignment. Visibility improved with a height of 9.0mm. It is now easier to replace batteries with a battery cover that does not require a screwdriver For outer measurement, inner measurement, depth measurement, step measurement
    atribut:
    • Protection Class: IP67
    • Instrumental Error (mm): ± 0.02
    • Minimum Display (mm): 0.01
    • Outside jaw (mm): 40
    • Inner jaw (mm): 16.5
    • Manufacturer Code: 500-719-20
    • Measurement Range (mm): 0 to 150
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
  14. ENGO Palmfit Nitrile Coating Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    ENGO Palmfit Nitrile Coating Gloves (Sarung Tangan)
    Deskripsi:
    Memberikan perlindungan maksimal pada saat pengerjaan bongkar pasang, persiapan, bahkan pengamplasan ringan. Sarung tangan dengan PU coated dan dibuat menggunakan bahan nylon polyester dapat memberikan daya cengkram extra, flexibilitas tinggi namun memiliki ventilasi yang cukup baik hingga tidak panas dipakai.
    atribut:
    • Material: Nylon + PU coating
    • Cuff: Knit cuff
    • Color: Black
    • Length (cm): ± 24
    • Width (cm): ± 11.5
  15. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  16. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  17. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
Daftar Harga caliper mitutoyo 150mm Terbaru October 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Rp689.900
Mitutoyo ABS Coolant Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Digimatic Thickness Gauge Data Logger Printer Set (Alat ukur ketebalan)Rp19.999.900
Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)Rp1.599.900
TJAP MATA Gagang Ratchet 3/4inchRp1.399.900
TJAP MATA Hex Key Ball Point CR-MO (Kunci L)Rp159.900
TJAP MATA Gagang Ratchet 1/2 inchRp159.900
Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)Rp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)